Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Supply Organizer/Tube Holder

Catalog No. 220384578
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-038-4578 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-4578 Supplier JAC Medical Supplier No. JAC42

missing translation for 'validMainframeMsg'

Fits all sizes of JAC laboratory trays, or use separately

  • Holds small supplies as well as 42+ vac tubes
  • Autoclavable, translucent polypropylene
  • Five compartments
  • Four removable dividers
  • Measures 6.6875 × 2.5 × 2.375 in. (17 × 6.4 × 6cm)

Specifications

Autoclavable Autoclavable
Height (Metric) 5.8cm
Product Type Supply Organizer/Vaccum Tube Holder
Dimensions (L x W x H) 6.67 x 2.5 x 2.3 in. (16.96 x 6.35 x 5.8cm)
Holds Small supplies and 42+ Vac tubes
Length (Metric) 16.96cm
Height (English) 2.3 in.
Width (Metric) 6.35cm
Length (English) 6.67 in.
Width (English) 2.5 in.
Color White
Material Polypropylene
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.