Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Test Tube Racks for Phlebotomy Trays: 20-Well Chemistry

Catalog No. 22038379
Change view
Click to view available options
Includes:
Strong white Acrylic base
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-038-379 Strong white Acrylic base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038-379 Supplier JAC Medical Supplier No. JAC 1

missing translation for 'validMainframeMsg'

Use with JAC Medical phlebotomy trays, isolation box, or countertop

  • Made of clear PETG plastic with a strong white acrylic base

22-038-379:

  • 20 Wells in 4 × 5 rows
  • Holds tubes up to 16mm
  • Use as a single rack or in multiples
  • L x W x H: 3.6 × 4.375 × 2.375 in. (9.1 × 11.1 × 6cm)

Specifications

No. of Places 20.0
Length (Metric) 9.14cm
For Use With (Equipment) For phlebotomy tray, isolation box, or countertop
Holds Tubes up to 16mm
Includes Strong white Acrylic base
Material PETG
Width (English) 4.37 in.
Width (Metric) 11.09cm
Dimensions (L x W x H) 3.6 x 4.37 x 2.37 in. (9.14 x 11.09 x 6.01cm)
Product Type Test Tube Rack
Length (English) 3.6 in.
Color Clear
Height (Metric) 6.01cm
Height (English) 2.37 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.