Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical Test Tube Racks for Phlebotomy Trays: 26-Well

Catalog No. 22038404
Change view
Click to view available options
Includes:
Strong white Acrylic base
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-038404 Strong white Acrylic base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-038404 Supplier JAC Medical Supplier No. JAC 19

missing translation for 'validMainframeMsg'

Use with JAC Medical phlebotomy trays, isolation box, or countertop

  • Made of clear PETG plastic with a strong white acrylic base

22-038-404

  • Made of clear PETG plastic with a strong white acrylic base
  • 24 Wells in 3 × 8 rows for holding tubes up to 16mm
  • With two wells in row for holding tubes or disposable syringes up to 20mm
  • L x W x H: 7.875 × 2.75 × 2.188 in. (20 × 7 × 5.5cm)

Specifications

No. of Places 24.0
Length (English) 7.8 in.
Height (English) 2.18 in.
Dimensions (L x W x H) 7.8 x 2.75 x 2.18 in. (19.8 x 6.9 x 5.53cm)
Product Type Test Tube Rack
Holds Tubes up to 16mm
Includes Strong white Acrylic base
Height (Metric) 5.53cm
Material PETG
Width (English) 2.75 in.
Width (Metric) 6.9cm
Color White
For Use With (Equipment) For phlebotomy tray, isolation box, or countertop
Length (Metric) 19.8cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.