Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Jacketed Round Bottom Flask
GREENER_CHOICESDP

Catalog No. 31502162 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
Standard Taper Joint:
Center: 24/40; Side: 24/40
Center: 29/42; Side: 24/40
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-502-162 1 L Center: 24/40; Side: 24/40
31-502-164 1 L Center: 29/42; Side: 24/40
31-502-163 500 mL Center: 24/40; Side: 24/40
31-502-165 500 mL Center: 29/42; Side: 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-502-162 Supplier Synthware™ Supplier No. F20241L
Add to Cart
Add to Cart

Jacketed body to allow circulation of heating or cooling liquid

  • Round bottom flask with standard taper outer joints on the center and vertical side necks
  • Heavy wall design
  • Entire flask body is jacketed and has two hose connections for circulation of heating or cooling liquid.

Specifications

Color Clear
Capacity (Metric) 1 L
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint Center: 24/40; Side: 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.