Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Jacket, 2X-Large, Cotton, Flame-Resistant, Snaps Closure

Catalog No. 502835476
Encompass

This PRO-SAFE jacket is designed for personal protection, featuring a 2X-Large size and constructed from green cotton material. It utilizes a snaps closure type. The material has a weight of 9.00 oz and is classified as flame-resistant and flame-retardant.

  • Garment style: Jacket
  • Size: 2X-Large
  • Flame-resistant and flame-retardant garment type
  • Green color
  • Cotton material
  • Snaps closure type
  • Chest size of 50 to 52 inches
  • Material weight of 9.00 oz
  • Country of origin: Pakistan

Catalog No. 50-283-5476 Supplier MSC Supplier No. 42649475
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SAFE jacket is designed for personal protection, featuring a 2X-Large size and constructed from green cotton material. It utilizes a snaps closure type. The material has a weight of 9.00 oz and is classified as flame-resistant and flame-retardant.

  • Garment style: Jacket
  • Size: 2X-Large
  • Flame-resistant and flame-retardant garment type
  • Green color
  • Cotton material
  • Snaps closure type
  • Chest size of 50 to 52 inches
  • Material weight of 9.00 oz
  • Country of origin: Pakistan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.