Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jackson Safety Auto-Darkening Lens, 4x5 in., Variable Shade, 1 ea

Catalog No. 5000677017
Encompass

This auto-darkening welding lens provides variable shade protection for welding applications, featuring a blue lens color and a vertical mount.

  • Lens color: blue
  • Mount type: vertical
  • Window height: 5 in.
  • Window width: 4 in.
  • Lens shade: 9 to 13

Catalog No. 50-006-77017 Supplier MSC Supplier No. 05816962
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This auto-darkening welding lens provides variable shade protection for welding applications, featuring a blue lens color and a vertical mount.

  • Lens color: blue
  • Mount type: vertical
  • Window height: 5 in.
  • Window width: 4 in.
  • Lens shade: 9 to 13

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.