Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jackson Safety Elastic Sweatband, Drybrow, Blue, 8.7 in. Length, 25/Pk.

Catalog No. 5000673335
Encompass

This elastic sweatband is designed to absorb moisture and provide comfort during use. It features a blue color and provides a secure fit.

  • Accessory type: Drybrow sweatband
  • Color: Blue
  • Overall length: 8.7 in.
  • Overall height: 1.6 in.
  • Overall thickness: 5 mm
  • Quantity: 25 per pack

Catalog No. 50-006-73335 Supplier MSC Supplier No. 76772672
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This elastic sweatband is designed to absorb moisture and provide comfort during use. It features a blue color and provides a secure fit.

  • Accessory type: Drybrow sweatband
  • Color: Blue
  • Overall length: 8.7 in.
  • Overall height: 1.6 in.
  • Overall thickness: 5 mm
  • Quantity: 25 per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.