Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jackson Safety Face Shield, Polycarbonate, 1 ea

Catalog No. 5000686688
Encompass

This face shield provides protection against chemical splash and debris. It features a clear, uncoated polycarbonate window and a black nylon headgear with a ratchet adjustment. Designed to be worn with safety glasses, it meets ANSI Z87+ and CSA Z94.3 standards.

  • Protection type: Chemical and debris
  • Window coating: Uncoated
  • Headgear material: Nylon
  • Window material: Polycarbonate
  • Window color: Clear
  • Window thickness: 0.0400 in.
  • Window height: 9 in.
  • Window width: 13 in.
  • Headgear adjustment: Ratchet
  • Features: Lightweight, extended top, worn with safety glasses, integrated side and chin protection
  • Standards: ANSI Z87+, CSA Z94.3
  • Contents: 370 headgear

Catalog No. 50-006-86688 Supplier MSC Supplier No. 10068690
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This face shield provides protection against chemical splash and debris. It features a clear, uncoated polycarbonate window and a black nylon headgear with a ratchet adjustment. Designed to be worn with safety glasses, it meets ANSI Z87+ and CSA Z94.3 standards.

  • Protection type: Chemical and debris
  • Window coating: Uncoated
  • Headgear material: Nylon
  • Window material: Polycarbonate
  • Window color: Clear
  • Window thickness: 0.0400 in.
  • Window height: 9 in.
  • Window width: 13 in.
  • Headgear adjustment: Ratchet
  • Features: Lightweight, extended top, worn with safety glasses, integrated side and chin protection
  • Standards: ANSI Z87+, CSA Z94.3
  • Contents: 370 headgear

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.