Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jackson Safety Replacement Window, Polycarbonate, 8 in High, 1 ea

Catalog No. 5000684685
Encompass

This replacement window is designed for face shields, offering clear visibility for use in high-impact work areas and heavy industrial manufacturing. It is specifically compatible with the Jackson 170-B Headgear.

  • Made from polycarbonate material
  • Provides excellent flexibility
  • Features a bright/uncoated finish
  • Measures 8 in high and 15-1/2 in wide
  • Has a thickness of 0.06 in
  • Meets CAN/CSA Z94.3 and ANSI Z87.1+ standards
  • Requires protective eyewear to be worn

Catalog No. 50-006-84685 Supplier MSC Supplier No. 64607054
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement window is designed for face shields, offering clear visibility for use in high-impact work areas and heavy industrial manufacturing. It is specifically compatible with the Jackson 170-B Headgear.

  • Made from polycarbonate material
  • Provides excellent flexibility
  • Features a bright/uncoated finish
  • Measures 8 in high and 15-1/2 in wide
  • Has a thickness of 0.06 in
  • Meets CAN/CSA Z94.3 and ANSI Z87.1+ standards
  • Requires protective eyewear to be worn

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.