Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jackson Safety Welding Helmet, Black Thermoplastic, Shade 10, 1 ea

Catalog No. 5000675568
Encompass

This welding helmet features a thermoplastic construction, a lightweight polymer known for its resistance to chemicals, heat, and scratches. It is designed for various welding applications, providing reliable protection and clear visibility.

  • Welding helmet type: Welding Helmet
  • Lens type: Fixed Shade
  • Window style: Fixed Front
  • Lens shade: 10
  • Helmet material: Thermoplastic
  • Helmet color: Black
  • Adjustment type: Ratchet
  • Standards: CSA; ANSI Z87.1
  • Window height: 4.50 in
  • Window width: 5.25 in

Catalog No. 50-006-75568 Supplier MSC Supplier No. 81375495
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This welding helmet features a thermoplastic construction, a lightweight polymer known for its resistance to chemicals, heat, and scratches. It is designed for various welding applications, providing reliable protection and clear visibility.

  • Welding helmet type: Welding Helmet
  • Lens type: Fixed Shade
  • Window style: Fixed Front
  • Lens shade: 10
  • Helmet material: Thermoplastic
  • Helmet color: Black
  • Adjustment type: Ratchet
  • Standards: CSA; ANSI Z87.1
  • Window height: 4.50 in
  • Window width: 5.25 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.