Learn More
Description
Chemical-resistant high-density polyethylene holder
- Convenient-to-use receptacle holds both 3 x 1 in. or 75 x 25 mm slides during evacuation and cleaning
- Light, strong, chemical-resistant high-density polyethylene holder provides an inexpensive way for drying excess fluids from flat surfaces
- 10° angle of slots facilitates clear viewing of desired slide
- Beveled edges provide easy access to channels
Specifications
Specifications
| Type | Slide Holder |
| Slide Capacity | 40 |
| Autoclavable | Not Autoclavable |
| Color | Natural |
| Dimensions (L x W x H) | 298 x 106 x 31 mm |
| For Use With (Equipment) | Microscope Slide |
| Material | HDPE |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
