Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Janitor Cart Bag, Nylon, 40 lb Capacity, 16 in Length

Catalog No. 502836763
Encompass

The Rubbermaid Ballistic Nylon Janitor Cart Bag is designed for housekeeping, janitorial, and maintenance environments. Made from durable nylon, this bag has a 40 lb holding capacity and is suitable for use with a Small Quick Cart.

  • Made from durable nylon material.
  • Features a 40 lb holding capacity.
  • Measures 16 in in overall length.
  • Measures 12.75 in in overall width.
  • Designed for use with small quick carts.
  • Ideal for housekeeping, janitorial, and maintenance environments.

Catalog No. 50-283-6763 Supplier MSC Supplier No. 52272325
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Rubbermaid Ballistic Nylon Janitor Cart Bag is designed for housekeeping, janitorial, and maintenance environments. Made from durable nylon, this bag has a 40 lb holding capacity and is suitable for use with a Small Quick Cart.

  • Made from durable nylon material.
  • Features a 40 lb holding capacity.
  • Measures 16 in in overall length.
  • Measures 12.75 in in overall width.
  • Designed for use with small quick carts.
  • Ideal for housekeeping, janitorial, and maintenance environments.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.