Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Jar Forceps Stainless Steel Serrated

Catalog No. 13820075 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-820-075 200 mm
13-820-076 250 mm
13-820-077 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-820-075
Add to Cart
Edge
Add to Cart

Specimen forceps are ergonomically designed for safely and efficiently removing specimens from deep jars or bottles.

Specimen forceps are ergonomically designed for safely and efficiently removing specimens from deep jars or bottles. Durable specimen forceps are built to withstand years of regular use.

  • Stainless steel construction
  • Serrated tips
  • Easy to use

Available in variety of sizes, jaw-types and curvatures

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Autoclavable Autoclavable
Color Silver
Material Stainless Steel
For Use With (Application) Long reach, grasping applications
Latex Free Yes
Quantity 1
Size 8 in.
Teeth Count Serrated
Length (English) 8 in.
Length (Metric) 200 mm
Weight (English) 12 oz.
Weight (Metric) 340 g
Electrical Requirements No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.