Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed JAZZ Shoe Covers

Catalog No. 18009131
Change view
Click to view available options
Size:
Universal
X-Large
Packaging Type:
Bags
Dispenser Boxes
Packaging Quantity:
240 units/case
300 units/case
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type Packaging Quantity
18-009-131 X-Large Dispenser Boxes 240 units/case
18-009-128 Universal Bags 300 units/case
18-009-129 Universal Dispenser Boxes 300 units/case
18-009-130 X-Large Bags 240 units/case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-009-131 Supplier BlueMed Supplier No. SHS4601CB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BleuMed JAZZ shoe covers offer advanced anti-skid, water resistance and a resistant fabric for added foot barrier

  • Avanced Anti-Skid Properties
  • Strong fabric for added protection
  • Available in Universal and XL Sizes

Specifications

Size X-Large
Material Polypropylene, Polyethylene
Latex Free Yes
Color Navy
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Seam Type Ultrasonically welded
For Use With (Application) PPE
Packaging Quantity 240 units/case
Packaging Type Dispenser Boxes
Length (English) 18.5 in.
Length (Metric) 47 cm
Height (English) 6.99 in.
Height (Metric) 17.75 cm
Weight (Metric) 70 gsm
Resistance Liquid
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.