Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec JD420 Roller Pallet Lift
GSA_VASDP

Catalog No. 22444179 Shop All Mopec Products
Change view
Click to view available options
Length (English):
48 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-444-179 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-179 Supplier Mopec Supplier No. JD420
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed to be used in conjunction with the a storage morgue rack and is designed to fit on the various Mopec™ cadaver lifts. Mopec™ JD420 Roller Pallet Lift consists of ten individual replacable nylon roller wheels.

  • All stainless steel construction
  • Roller Rack System
  • Fits all Mopec™ Cadaver Fork Lifts
  • 2 tray locking mechanisms
  • The two load-bearing rails are welded together by a spacer frame which has four mounting holes so that the pallet can simply be attached to the forks of most cadaver lifts
  • A tray lock is located on each end of the pallet so that the tray will be safely secured during lifting
  • The tray locks are self-locking to prevent the tray from rolling while lifting into position

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Cadaver Lift
Product Line Lifts
Length (English) 48 in.
Width (English) 32.8 in.
Length (Metric) 121.92 cm
Width (Metric) 83.31 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.