Learn More
ICU Medical Jelco™ PROTECTIV™ Safety I.V. Catheters
Description
- The PROTECTIV™ I.V. Catheters pioneered the movement to innovative safety design
- Protects healthcare workers from the risks associated with accidental needlestick injuries
- For more than a decade, PROTECTIV™ Safety I.V. Catheters have been the trusted choice of healthcare professionals.
Specifications
Specifications
| Material | Polyurethane |
| Color | Pink |
| Description | Straight Hub, Radiopaque |
| Needle Gauge | 20 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | Safety I.V. Catheter |
| Quantity | 200/Box |
| Graduated | No |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.