Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OI Inc. Jencons™ Vac-Seal™ Dewar Flask

Catalog No. 03692133
Change view
Click to view available options
Capacity (Metric):
500 mL
6 L
Depth (English):
8.03 in.
11.8 in.
Height (English):
7.1 in.
10.6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Depth (English) Height (English)
03-692-133 6 L 11.8 in. 10.6 in.
03-692-128 500 mL 8.03 in. 7.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-692-133 Supplier OI Inc. Supplier No. 238116

missing translation for 'validMainframeMsg'

Unbreakable stainless-steel dewar flasks are light and compact for storage of low-temperature liquid gases

  • Stainless steel construction
  • Vented through the lid seal
  • Lid and detachable handle

Specifications

Diameter (Metric) Inner 18.5 cm
Depth (Metric) Interior 27.0 cm
Diameter (Metric) Outer 20 cm
Depth (Metric) 30 cm
Capacity (Metric) 6 L
Material Stainless Steel
Diameter (English) Outer 7.8 in.
Height (English) 10.6 in.
Depth (English) Interior 10.6 in.
Height (Metric) 27cm
Includes Handles, lid
For Use With (Application) Used for storage of low-temperature liquid gases
Diameter (English) Inner 7.3 in.
Depth (English) 11.8 in.
Capacity (English) 6.3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.