Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OI Inc. Jencons™ Vac-Seal™ Glass Dewar Flasks

Catalog No. 03692122
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
Height (English):
9.6 in.
10.6 in.
Height (Metric):
24.38cm
26.92cm
Material:
Metal
Stainless Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Height (Metric) Material
03-692-122 1 L 9.6 in. 24.38cm Metal
03-692-125 1 L 9.6 in. 24.38cm Stainless Steel
03-692-126 2 L 10.6 in. 26.92cm Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-692-122 Supplier OI Inc. Supplier No. 238131

For storing liquid gases safely and easily

  • Vented, clamp-on lid with clips
  • Suitable for room-to-room transportation; unsuitable for vehicular transportation
  • 03-692-122 has a blue metal casing
  • 03-692-125 and 03-692-126 have a stainless-steel casing

Specifications

Diameter (Metric) Inner 8.89 cm
Capacity (Metric) 1 L
Material Metal
Diameter (English) Outer 4.72 in.
For Use With (Application) Storage of liquid gases
Includes Lid, clamps
Height (English) Inner 7.5 in.
Height (Metric) 24.38cm
Height (Metric) Inner 19.05cm
Diameter (Metric) Outer 12cm
Color Blue
Diameter (English) Inner 3.5 in.
Height (English) 9.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.