Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jergens Center-Pull Hoist Ring, 4000 lb Capacity, 5/8-11 Thread, Alloy Steel

Catalog No. 5000530405
Encompass

This center-pull hoist ring is engineered for secure lifting applications, featuring a 4000 lb capacity and 5/8-11 thread. Constructed from durable alloy steel, it offers robust performance and reliability.

  • Full 360° swivel and 180° pivot action
  • Rated at 5:1 strength factor
  • Manufactured from alloy steel with a black oxide finish
  • Magnetic particle inspected components for enhanced safety
  • Proof tested to 200% of rated load capacity
  • Conforms to ASME B30.26 and MIL-STD-209K standards
  • Operates within a temperature range of -20°F (-28°C) to 400°F (204°C)

Catalog No. 50-005-30405 Supplier MSC Supplier No. 82501289
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This center-pull hoist ring is engineered for secure lifting applications, featuring a 4000 lb capacity and 5/8-11 thread. Constructed from durable alloy steel, it offers robust performance and reliability.

  • Full 360° swivel and 180° pivot action
  • Rated at 5:1 strength factor
  • Manufactured from alloy steel with a black oxide finish
  • Magnetic particle inspected components for enhanced safety
  • Proof tested to 200% of rated load capacity
  • Conforms to ASME B30.26 and MIL-STD-209K standards
  • Operates within a temperature range of -20°F (-28°C) to 400°F (204°C)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.