Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jergens Hoist Ring, Center-Pull, 2500 lb, 1/2-13, Alloy Steel

Catalog No. 5000514502
Encompass

Jergens Center-Pull Hoist Rings are engineered for demanding lifting applications, providing tough and dependable performance. Manufactured in the USA from domestically-produced, certified alloy steel, this hoist ring offers a robust 2500 lb capacity with a 1/2-13 thread size.

  • Constructed from certified alloy steel with a black oxide finish.
  • Washer is zinc plated with gold color.
  • Components are magnetic particle inspected for quality assurance.
  • Conforms to ASME B30.26, MIL-STD-209K, and CE standards.
  • Rated load capacity of 2500 lb is maintained at 90° from vertical.
  • Features a bolt-on mount type.
  • Requires a torque of 28 ft. lbs. for installation.

Catalog No. 50-005-14502 Supplier MSC Supplier No. 82501248
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Jergens Center-Pull Hoist Rings are engineered for demanding lifting applications, providing tough and dependable performance. Manufactured in the USA from domestically-produced, certified alloy steel, this hoist ring offers a robust 2500 lb capacity with a 1/2-13 thread size.

  • Constructed from certified alloy steel with a black oxide finish.
  • Washer is zinc plated with gold color.
  • Components are magnetic particle inspected for quality assurance.
  • Conforms to ASME B30.26, MIL-STD-209K, and CE standards.
  • Rated load capacity of 2500 lb is maintained at 90° from vertical.
  • Features a bolt-on mount type.
  • Requires a torque of 28 ft. lbs. for installation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.