Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Jet-Lube Extreme Pressure Grease, Molybdenum Disulfide, NLGI 2, 14 oz

Catalog No. NC3995848
Encompass

This product is an extreme pressure grease, supplied in a 14 oz cartridge, that contains molybdenum disulfide. It has an NLGI grade of 2, is black in color, and is designed for high-temperature and extreme pressure applications.

  • NLGI grade 2
  • Black color
  • Molybdenum disulfide composition
  • Cartridge container type
  • Net fill of 14 oz
  • Extreme pressure and high temperature applications
  • Minimum temperature -13 °F (-25 °C)
  • Maximum temperature 550 °F (287.78 °C)
  • Multipurpose application

Catalog No. NC3995848 Supplier MSC Supplier No. 00328278
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is an extreme pressure grease, supplied in a 14 oz cartridge, that contains molybdenum disulfide. It has an NLGI grade of 2, is black in color, and is designed for high-temperature and extreme pressure applications.

  • NLGI grade 2
  • Black color
  • Molybdenum disulfide composition
  • Cartridge container type
  • Net fill of 14 oz
  • Extreme pressure and high temperature applications
  • Minimum temperature -13 °F (-25 °C)
  • Maximum temperature 550 °F (287.78 °C)
  • Multipurpose application

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.