Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ Dual-Temperature Refrigerator/Freezers

Catalog No. 22650896 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-650-896 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 22-650-896 Supplier Thermo Scientific™ Supplier No. PRF172B

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Cool specimens in two separate compartments with these dual-temperature refrigerator/freezers, offering a high-performance and space-saving alternative for cold lab storage.

Allow specimens to cool in two separate compartments with Thermo Scientific™ Jewett™ Dual-Temperature Refrigerator/Freezers, which offer a high-performance and space-saving alternative for lab storage requiring refrigeration and freezing.

Features:

  • Dual-temperature refrigerator/freezer control
  • Upright models with operating temperatures of 1° to 8°C (refrigerator) and -20°C (freezer)
  • Rapid temperature recovery after door openings
  • Advanced forced-air cooling and automatic/off-cycle defrost
  • High-visibility digital temperature display
  • Positive door latches with key lock for added security
  • Options include alarm/monitoring system and temperature chart recorder

Note:

Freezer portion of the cabinet is not settable but will run colder than -20°C under normal ambient conditions.

TRUSTED_SUSTAINABILITY

Specifications

Type Combination General Purpose Refrigerator/Freezer
Capacity (English) Freezer 4.7 cu. ft.
Capacity (English) Refrigerator 11 cu. ft.
Capacity (Metric) Freezer 113 L
Capacity (Metric) Refrigerator 311.4 L
Temperature Range (Freezer) -20°C
Temperature Range (Refrigerator) 2°C to 4°C
No. of Doors 2
Shelves 1
Defrost Automatic
Monitoring Options Wireless
Refrigerant CFC-free
Rack Capacity 6
Exterior Finish Epoxy-coated Steel
Insulation Polyurethane
Certifications/Compliance CE
Style Upright
Warranty Warranty varies by country, please contact us for details
Dimensions (D x W x H) Interior 24 x 24.8 x 50.8 in. (61 x 62.9 x 128.6 cm)
Depth (English) Exterior 30 in.
Depth (English) Freezer 30 in.
Depth (English) Interior 24 in.
Depth (Metric) Exterior 76.2 cm
Depth (Metric) Interior 61 cm
Height (English) Exterior 73.9 in.
Height (English) Interior 50.8 in.
Height (Metric) Exterior 187.6 cm
Height (Metric) Interior 128.6 cm
Width (English) Exterior 29 in.
Width (English) Interior 24.8 in.
Width (Metric) Exterior 73.7 cm
Width (Metric) Interior 62.9 cm
Amperage 12.1/15 A
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Shipping Weight (English) 550 lb.
Shipping Weight (Metric) 249 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.