Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators

Catalog No. jbb404a Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
NEMA 5-15 P
Holds:
Bags (64)
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Holds Voltage
JBB404A NEMA 5-15 P Bags (64) 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. JBB404A Supplier Thermo Scientific™ Supplier No. JBB404A

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Protect blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators, which feature fast pull-down, rapid temp recovery and uniformity.

Experience years of reliable performance while protecting refrigerated blood and blood products with Thermo Scientific™ Jewett Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies. Includes free standing temperature chart recorder.

  • Holds 64 bags
  • Operating temperature 2° to 4°C (factory preset at 4°C)
  • Superior +4°C temperature uniformity
  • Rapid recovery of setpoint temperature
  • Microprocessor control
  • High-density CFC-free, blown-in insulation
  • Powerful, industrial-grade compressors
  • 1in. insulated access port
  • Positive, forced-air circulation
  • Includes freestanding circular chart temperature recorder
  • Spring-loaded, self-closing doors with 90 degree stay-open feature
  • Lockable doors for added sample security
  • Hospital-grade plug
  • Standard safety glass, double-pane doors (solid undercounter door)
  • Adjustable stainless-steel drawers
TRUSTED_SUSTAINABILITY

Specifications

Type Blood Bank Refrigerator
Capacity (English) 4.69 cu. ft.
Capacity (Metric) 133 L
Temperature Range 1°C to 8°C
Refrigerant CFC-free
Door Style Solid
No. of Doors 1
Drawers Stainless Steel (Drawer)
No. of Drawers 2
Cabinet Material Painted Steel
Exterior Finish Painted
Insulation CFC-free
Certifications/Compliance CE, cUL, UL
Style Undercounter
Display LED
Condenser Type Defrost
Control Type Microprocessor
Ports 1 in. (2.5cm) access
Defrost Automatic
Regulatory Approvals Thermo Fisher Scientific is committed to meeting all compliance obligations under the California Cooling Act. Certain products are still transitioning into using acceptable appliance foams and/or refrigerants. This product is currently not available for sale into the state of California.
Monitoring Options Alarm
Compressor Industrial-grade
Dimensions (D x W x H) Interior 20.5 x 20 x 20 in. (52 x 50.8 x 50.8 cm)
Dimensions (L x W x H) Exterior 26 x 24 x 33.4 in. (66 x 61 x 85 cm)
Depth (English) Interior 20.5 in.
Depth (Metric) Interior 52 cm
Height (English) Exterior 33.4 in.
Height (English) Interior 20 in.
Height (Metric) Exterior 85 cm
Height (Metric) Interior 50.8 cm
Length (English) Exterior 26 in.
Length (Metric) Exterior 66 cm
Width (English) Exterior 24 in.
Width (English) Interior 20 in.
Width (Metric) Exterior 61 cm
Width (Metric) Interior 50.8 cm
Plug Type NEMA 5-15 P
Voltage 115 V
Frequency 60 Hz
Shipping Weight (English) 220 lb.
Holds Bags (64)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.