Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ High-Performance Plasma Freezers

Catalog No. JPL430A Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
NEMA 5-15 P
Capacity (English):
4.7 cu. ft.
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Capacity (English) Voltage
JPL430A NEMA 5-15 P 4.7 cu. ft. 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. JPL430A Supplier Thermo Scientific™ Supplier No. JPL430A

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Includes freestanding circular chart temperature recorder.

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447 L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls. Incudes free standing temperature chart recorder.

Key Features
  • 1 in. insulated access port standard
  • Bright digital temperature display
  • Powerful, industrial-grade compressors for optimal product protection
  • Microprocessor control system with audio and visual alarms
  • Hospital-grade plug
  • Includes freestanding circular chart temperature recorder
Temperature Control
  • Preset -30°C cabinets
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Construction
  • Adjustable, stainless-steel drawers
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
TRUSTED_SUSTAINABILITY

Specifications

Type Plasma Freezer
Capacity (English) 4.7 cu. ft.
Capacity (Metric) 133 L
Temperature Range -30°C
Door Style Solid
No. of Doors 1
Cabinet Material High-impact, Powder-coated Paint
Insulation CFC-free, High Density Blown-In Foam
Exterior Finish Powder-coated Steel
Drawers Stainless Steel
No. of Drawers 2
Certifications/Compliance CE, UL
Style Upright
Control Type Microprocessor
Ports 1 in. insulated access port standard
Warranty Warranty varies by country, please contact us for details
Defrost Automatic
Regulatory Approvals Thermo Fisher Scientific is committed to meeting all compliance obligations under the California Cooling Act. Certain products are still transitioning into using acceptable appliance foams and/or refrigerants. This product is currently not available for sale into the state of California.
Dimensions (D x W x H) Interior 20.5 x 20 x 20 in. (52.1 x 50.8 x 50.8 cm)
Dimensions (L x W x H) Exterior 26 x 24 x 33.4 in. (66 x 61 x 85 cm)
Depth (English) Interior 20.5 in.
Depth (Metric) Interior 52.1 cm
Height (English) Exterior 33.4 in.
Height (English) Interior 20 in.
Height (Metric) Exterior 85 cm
Height (Metric) Interior 50.8 cm
Length (English) Exterior 26 in.
Length (Metric) Exterior 66 cm
Width (English) Exterior 24 in.
Width (English) Interior 20 in.
Width (Metric) Exterior 61 cm
Width (Metric) Interior 50.8 cm
Monitoring Options Alarm
Amperage 8 A
Breaker 15A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Compressor Single Speed Hermetic
Refrigerant CFC-free
Shipping Weight (English) 220 lb.
Holds Boxes (78)
Rack Capacity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.