Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Sealed Air Jiffy Rigi Mailers, 10-1/2 x 14 in, 150/Case

Catalog No. 501919589
Encompass

These rigid mailers are constructed from extra-rigid, kraft-laminated fiberboard, providing superior edge and corner protection. Designed to prevent bending and folding of contents, they are ideal for shipping flat items like books and photography.

  • Resists bending and folding, protecting contents
  • High-strength, cohesive self-seal for secure closure
  • Tear strip for easy opening
  • Made with 100% recycled paper fibers
  • Contains 75% recycled paper fibers, 62% post-consumer
  • Fully recyclable natural brown kraft material

Catalog No. 50-191-9589 Supplier MSC Supplier No. 39592050
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These rigid mailers are constructed from extra-rigid, kraft-laminated fiberboard, providing superior edge and corner protection. Designed to prevent bending and folding of contents, they are ideal for shipping flat items like books and photography.

  • Resists bending and folding, protecting contents
  • High-strength, cohesive self-seal for secure closure
  • Tear strip for easy opening
  • Made with 100% recycled paper fibers
  • Contains 75% recycled paper fibers, 62% post-consumer
  • Fully recyclable natural brown kraft material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.