Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter J-LITE JLA-9.1000 Fixed-Angle Aluminum Rotor, 4 x 1,000 mL

Catalog No. NC2170149
Encompass

The J-LITE JLA-9.1000 fixed-angle aluminum rotor is a high-capacity rotor designed for large-volume centrifugation and pelleting applications. It accepts four 1,000 mL bottles and delivers up to 9,000 rpm (16,800 x g) for efficient processing of bacterial, yeast, and subcellular preparations.

  • Nominal capacity: 4 x 1,000 mL.
  • Fixed-angle, high-performance rotor design.
  • Constructed from anodized aluminum for durability.
  • Maximum speed: 9,000 rpm.
  • Maximum relative centrifugal force: 16,800 x g.
  • k-factor: 2,540.
  • Empty weight: 23.9 lb (10.8 kg).

This item is not returnable. View return policy
Catalog No. NC2170149 Supplier Beckman Coulter Supplier No. 366754

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

missing translation for 'validMainframeMsg'

The J-LITE JLA-9.1000 fixed-angle aluminum rotor is a high-capacity rotor designed for large-volume centrifugation and pelleting applications. It accepts four 1,000 mL bottles and delivers up to 9,000 rpm (16,800 x g) for efficient processing of bacterial, yeast, and subcellular preparations.

  • Nominal capacity: 4 x 1,000 mL.
  • Fixed-angle, high-performance rotor design.
  • Constructed from anodized aluminum for durability.
  • Maximum speed: 9,000 rpm.
  • Maximum relative centrifugal force: 16,800 x g.
  • k-factor: 2,540.
  • Empty weight: 23.9 lb (10.8 kg).

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.