Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ JLT Series Flocculators
SDP

Catalog No. 11392192
Change view
Click to view available options
Model:
JLT4 - with 4 positions
JLT6 - with 6 positions
Wattage:
11 w
19 w
Weight (Metric):
13 kg
17 kg
Width (Metric):
645 mm
935 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Wattage Weight (Metric) Width (Metric)
11-392-192 JLT4 - with 4 positions 11 w 13 kg 645 mm
11-392-193 JLT6 - with 6 positions 19 w 17 kg 935 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-392-192 Supplier Velp Scientifica™ Supplier No. F105A0108
Add to Cart
Add to Cart
This item is not returnable. View return policy

With multiple stirrers to allow standard conditions to be met during analysis, a basic requirement in order to obtain reliable and repeatable results. Velp Scientifica™ JLT Series Flocculators have digitally selectable speeds.

  • Microprocessor controlled operating time for unattended operation
  • Identical speed and time for all results for comparable results
  • Reliable and repeatable results from Velp stirring quality
  • Precise speed from an electronically controlled DC gear motor
  • High visibility LED displays for speed and time
  • Illuminated back panel to simplify sample observation
  • Stirring rods adjustable in height without tools
  • Strong resistance to chemical and mechanical corrosion
  • Available in 4- or 6-position models

Specifications

Speed 10 to 300 rpm
Voltage 100/240 V
Wattage 11 w
Height (Metric) 347 mm
Width (Metric) 645 mm
Frequency 50/60 Hz
Material Epoxy-painted Metal
Model JLT4 - with 4 positions
Weight (Metric) 13 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.