Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ JLT Series Flocculators
SDP

Catalog No. 11392193
Change view
Click to view available options
Model:
JLT4 - with 4 positions
JLT6 - with 6 positions
Wattage:
11 w
19 w
Weight (Metric):
13 kg
17 kg
Width (Metric):
645 mm
935 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Wattage Weight (Metric) Width (Metric)
11-392-193 JLT6 - with 6 positions 19 w 17 kg 935 mm
11-392-192 JLT4 - with 4 positions 11 w 13 kg 645 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-392-193 Supplier Velp™ Supplier No. F105A0109
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Digital Flocculators available in 4 or 6 positions with timer and illuminated back panel to allow standard conditions to be met during jar testing.

  • Microprocessor controlled operating time for unattended operation
  • Identical speed and time for all results for comparable results
  • Reliable and repeatable results from Velp stirring quality
  • Precise speed from an electronically controlled DC gear motor
  • High visibility LED displays for speed and time
  • Illuminated back panel to simplify sample observation
  • Stirring rods adjustable in height without tools
  • Strong resistance to chemical and mechanical corrosion
  • Available in 4 or 6-position models

Specifications

Speed 10 to 300 rpm
Capacity 20 to 150 mL
Display LCD Digital
Voltage 100/240 V
Wattage 19 w
Height (English) 15.9 in.
Height (Metric) 347 mm
Width (Metric) 935 mm
Frequency 50/60 Hz
Plug Type US 3-prong
Material Epoxy-painted Metal
Model JLT6 - with 6 positions
Type Flocculator, Jar Tester
Weight (English) 37.4 lb.
Weight (Metric) 17 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.