Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC M.A. Ford Drill Bit, 3/4 Carbide, 118 Deg., 1 ea

Catalog No. NC3637790
Encompass

The Twister GP 5X Drill is a solid carbide jobber length drill bit designed for general purpose drilling. It features a 118-degree point angle, making it suitable for a wide range of materials.

  • Material: Carbide
  • Drill bit size: 3/4 in
  • Overall length: 5 3/4 in
  • Flute length: 3 7/8 in
  • Shank diameter: 3/4 in
  • Point angle: 118 degrees
  • Number of flutes: 2
  • Cutting direction: Right hand
  • Coating: Uncoated
  • Tool construction: Solid
  • Application: Cast iron, aluminum, bronze, magnesium alloys, steel, stainless steel
  • Coolant through: No

Catalog No. NC3637790 Supplier MSC Supplier No. 00656470
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Twister GP 5X Drill is a solid carbide jobber length drill bit designed for general purpose drilling. It features a 118-degree point angle, making it suitable for a wide range of materials.

  • Material: Carbide
  • Drill bit size: 3/4 in
  • Overall length: 5 3/4 in
  • Flute length: 3 7/8 in
  • Shank diameter: 3/4 in
  • Point angle: 118 degrees
  • Number of flutes: 2
  • Cutting direction: Right hand
  • Coating: Uncoated
  • Tool construction: Solid
  • Application: Cast iron, aluminum, bronze, magnesium alloys, steel, stainless steel
  • Coolant through: No

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.