Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Johnson Level & Tool Digital Protractor, (2) 180° Measuring Range, Magnetic Base, 0.10° Resolution

Catalog No. 5000531874
Encompass

This digital protractor by Johnson Level & Tool offers a (2) 180° measuring range for precise angle measurements. It features a magnetic base and a durable solid aluminum housing, making it suitable for various applications.

  • Top mounted vial
  • V-groove magnetic base
  • Hold function locks measurement on the LCD
  • Solid aluminum housing
  • Includes soft-sided pouch
  • Includes 1.3 V CR2032 lithium battery
  • Resolution of 0.10°
  • Accuracy up to 0.10°
  • Data output capability

Catalog No. 50-005-31874 Supplier MSC Supplier No. 69820348
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This digital protractor by Johnson Level & Tool offers a (2) 180° measuring range for precise angle measurements. It features a magnetic base and a durable solid aluminum housing, making it suitable for various applications.

  • Top mounted vial
  • V-groove magnetic base
  • Hold function locks measurement on the LCD
  • Solid aluminum housing
  • Includes soft-sided pouch
  • Includes 1.3 V CR2032 lithium battery
  • Resolution of 0.10°
  • Accuracy up to 0.10°
  • Data output capability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.