Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Johnson Level & Tool Digital Protractor, 225° Measuring Range, 0.1° Resolution, 12 in Blade

Catalog No. 5000531005
Encompass

This digital protractor is designed for precise angle measurements, featuring a 12 inch long blade. It digitally displays the angle for easy reading and includes an automatic shut-off function after 6 minutes of inactivity to preserve battery life. Ideal for various applications requiring accurate angle determination.

  • Digitally displays angle
  • Automatic shut-off after 6 minutes without use
  • Includes digital angle locate function
  • Comes with an instruction manual
  • Equipped with a 12 inch blade
  • Offers 0.1° resolution
  • Provides up to 0.3° accuracy
  • Uses a CR2032 lithium battery

Catalog No. 50-005-31005 Supplier MSC Supplier No. 69820397
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This digital protractor is designed for precise angle measurements, featuring a 12 inch long blade. It digitally displays the angle for easy reading and includes an automatic shut-off function after 6 minutes of inactivity to preserve battery life. Ideal for various applications requiring accurate angle determination.

  • Digitally displays angle
  • Automatic shut-off after 6 minutes without use
  • Includes digital angle locate function
  • Comes with an instruction manual
  • Equipped with a 12 inch blade
  • Offers 0.1° resolution
  • Provides up to 0.3° accuracy
  • Uses a CR2032 lithium battery

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.