Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Jones Towel Clamp

Catalog No. 21124846 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-846 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-846 Supplier Surgical Design™ Supplier No. FG217
Add to Cart
Add to Cart

Jones towel clamp, 3.5 in., provides lightweight spring-style drape fixation with secure, reliable holding for surgical, veterinary, and postmortem setups.

  • Length: 3.5 in., compact and easy to handle
  • Spring-action design allows fast, one-handed placement and removal
  • Fine, pointed tips ensure secure grip on drapes, cloth, or tissue
  • Lightweight construction reduces fatigue during repetitive use
  • Ideal for delicate fields where minimal obstruction is required
  • Made from high-quality surgical stainless steel
  • Fully autoclavable, corrosion-resistant, and reusable
  • Suitable for operating rooms, clinics, veterinary use, and autopsy/postmortem drape and material stabilization

Specifications

Product Type Johns Towel Clamp
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.