Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Joseph Bone Saw, Bayonet Left Blade

Catalog No. 21124649 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-649 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-649 Supplier Surgical Design™ Supplier No. ATPM028
Add to Cart
Add to Cart

Joseph bone saw, 7.5 in. bayonet left with 1.5 in. blade, supports controlled cutting in tight spaces for nasal, facial, and cranial sectioning.

  • Joseph Bone Saw, 7.5-in. length, Bayonet Left design with 1.5-in. blade, engineered for precise bone cutting during autopsy
  • Bayonet offset provides unobstructed sight lines and improved maneuverability in confined spaces
  • Perfect for detailed work on nasal bones, maxilla edges, zygomatic borders, and anterior cranial areas
  • Short, sharp 1.5 in. blade delivers controlled, accurate cuts with minimal drag
  • Ideal for facial autopsies, reconstruction cases, and examinations requiring fine bone sectioning
  • Ergonomic handle ensures a secure grip, even in wet or fluid-rich postmortem conditions
  • Made from high-strength surgical stainless steel for durability and corrosion resistance
  • Fully autoclavable and reusable, built for heavy forensic and pathology workloads
  • Suitable for medical examiners, forensic pathologists, hospital autopsy departments, and necropsy facilities
  • Sectioning nasal bones, ethmoid region, and anterior midface
  • Refinement cuts around orbital rims and facial sutures
  • Controlled bone removal for craniofacial reconstruction
  • Accessing sinus cavities or preparing facial structures during full autopsy

Specifications

Product Type Bone Saw
Certifications/Compliance ISO/GMP
Material Stainless Steel
Shape Bayonet, Left
Length (English) 7.5 in.
Length (English) Blade 1.5 in.
Length (Metric) 19 cm
Length (Metric) Blade 3.8 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.