Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ JR F-Stop General Purpose Flashlight with Slide from Flood to Spot

Catalog No. 19028347 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-347 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-347 Supplier Streamlight™ Supplier No. 71701
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This versatile general purpose handheld flashlight has a slide feature that provides a smooth transition from flood to spot beam. This versatility means that you can have a smooth flood beam to illuminate your work area and slide the lens forward for a spot beam to see objects at a distance.

  • This versatile general purpose handheld flashlight has a slide feature that provides a smooth transition from flood to spot beam
  • This versatility means that you can have a smooth flood beam to illuminate your work area without tiring your eyes
  • Slide the lens forward for a spot beam to see objects at a distance
  • A slim and convenient carry at 6.5 inches
  • Ideal for industrial, construction, inspection and general purpose use
  • 220 lumens and 150 meter beam in Spot mode
  • Battery versatility (AA - alkaline or lithium) so you'll always have a beam when you need it
  • Durable aluminum construction with non-slip grip
  • IPX4 water resistant
  • 6.5 inches long and perfect for hand carry
  • Versatile spot and flood lighting makes it perfect for your tool kit
  • Runs up to 10 hours on lithium batteries

Specifications

Voltage 1.5 V
Weight (English) 4.4 oz.
Weight (Metric) 0.125 kg
Battery Run Time 6 Hrs
Battery Type Alkaline
Beam Distance 150 m
Candle Power 5600 cd
Certifications/Compliance Meets applicable European Community Directives
Color Black
Description Slide From Spot to Flood
Includes (2) in.AA in. alkaline batteries, Nylon Holster, Pocket Clip
Length (English) 6.5 in.
Lumen 250 lm (High), 220 lm (Low)
Material Aluminum
Warranty 2 year warranty with proof of purchase
Product Type Handheld Flashlight
Show More Show Less

Meets applicable European Community Directives

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.