Learn More
Keystone Safety Jumbo Beard Cover

Description
- 100% Latrex Free
- Hand Sewn
- Comfortable Face Wear
- FDA Compliant
- Breathable
- Disposable
- Cleanroom Compatable
- Non-Linting
Specifications
Specifications
| Size | Jumbo |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| For Use With (Application) | Food Service, Jan San, Industrial Safety, and Pharmaceutical Industry |
| Length (English) | 12 in. |
| Length (Metric) | 30.48 cm |
| Product Type | General Purpose Beard Cover |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.