Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Jumbo Digit Hygrometer / Thermometer

Catalog No. 04500359
Change view
Click to view available options
Humidity Range:
10 to 99%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Humidity Range
04-500-359 10 to 99%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-359 Supplier Thermco Products Supplier No. ACCDTH03
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Jumbo Digit Hygrometer / Thermometer has bettery included.

  • Temperature range from -10°C to +60°C (14°F to 140°F).
  • Humidity range from 10 to 99% RH.
  • Accuracy of ±1.0°C and F, and ±5% RH at 25 to 75% RH.
  • Resolution of 0.1 for temperature and 1.0% for relative humidity.
  • Minimum and maximum temperature and humidity memory recalling.
  • Selectable Fahrenheit or Celsius units.
  • Flip-out stand.
  • Low battery indicator.

Specifications

Type Thermohygrometer
Humidity Range 10 to 99%
Temperature Range (Metric) -10°C to +60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.