Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Jumbo Mailing Envelope, 22 x 27 in, White, 100/Pk.

Catalog No. 501918142
Encompass

Jumbo mailing envelopes are designed to protect oversized printed items. They feature ungummed flaps, allowing them to be reused, and provide flat storage for larger items. These envelopes are made from durable 28 lb. paper stock.

  • Designed for oversized items
  • Ungummed flaps for reuse and flat storage
  • Constructed from 28 lb. paper stock
  • Dimensions: 22 in wide by 27 in long
  • Color: White
  • Quantity: 100 per pack

Catalog No. 50-191-8142 Supplier MSC Supplier No. 39577283
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Jumbo mailing envelopes are designed to protect oversized printed items. They feature ungummed flaps, allowing them to be reused, and provide flat storage for larger items. These envelopes are made from durable 28 lb. paper stock.

  • Designed for oversized items
  • Ungummed flaps for reuse and flat storage
  • Constructed from 28 lb. paper stock
  • Dimensions: 22 in wide by 27 in long
  • Color: White
  • Quantity: 100 per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.