Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Jumbo Magnifiers
SCI_ED

Catalog No. S98473
Change view
Click to view available options
Diameter (Metric) Lens:
11.43 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Lens
S98473 11.43 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98473 Supplier Learning Resources, Inc Supplier No. LER2774
Add to Cart
Add to Cart

Includes

Magnifiers in six different colors

Observe on a grand scale with our extra-large magnifiers, sized perfectly for small hands.

Support life science explorations as children observe plants, animals and insects.

  • Feature built-in stands for hands-free viewing
  • Plastic lenses measure 4.5 in. (11.4cm) diameter each and offer 4.5X magnification
  • Each plastic magnifier measures 8 in. (20.3cm) in length

Order Info

Set of 6; Grades Pre-K to 4

Specifications

Length (Metric) 20.32 cm
Diameter (Metric) Lens 11.43 cm
Product Type Magnifier, Jumbo
Material Plastic
Diameter (Englis) Lens 4.5 in.
For Use With (Application) To observe on a grand scale with extra-large magnifiers, sized perfectly for small hands, supports life science explorations as children observe plants, animals and insects
Length (English) 8 in.
Magnification 4.5x
Includes Magnifiers in six different colors, built-in stands
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.