Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Jumbo Plastic 150 mm Diameter Petri Dish
GREENER_CHOICESCI_ED

Catalog No. S01268 Shop All Supertek Scientific Products
Change view
Click to view available options
Diameter (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S01268 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01268 Supplier Supertek™ Supplier No. CH10931S3
Add to Cart
Add to Cart

This Jumbo Petri Dish is used to culture bacteria or other microorganisms.

  • Big enough to place a child’s hand!
  • Made of polystyrene
  • 150 mm Diameter
  • Sterile and individually packed
  • Unlimited uses
  • Ages 7 plus

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Color Clear
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Non-treated
Type Petri Dish
Well Count 1
Height (Metric) 15 mm
Height (English) 0.59 in.
Diameter (English) 5.9 in.
Diameter (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.