Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Era Pump Systems Inc JUST INFUSION SYRINGE PUMP

Catalog No. NC3405333
Encompass

  • Operating mode: Infusion only
  • Number of channels: 1
  • Syringe capacity: 1 syringe, up to 60 mL (fully filled), 140 mL (partially filled)
  • Syringe ID range: 0.100 to 50.00 mm
  • Minimum pumping rate: 0.73 µL/hr
  • Maximum pumping rate: Up to 1,500 mL/hr
  • Dispensing accuracy: ±1%
  • Reproducibility: ±0.1%
  • Maximum force: 35 lbs (min speed), 18 lbs (max speed)
  • Dimensions: 8.75 in x 5.75 in x 4.5 in
  • Weight: 3.6 lbs (1.63 kg)
  • Operating voltage: 12V DC
  • Operating current: 750 mA
  • Power supply output: 12V DC, 800 mA
  • Motor type: Step motor
  • Motor steps per revolution: 400
  • Drive screw pitch: 20 revolutions/inch
  • Interface: Easy-to-use keypad
  • Selectable rate units: mL/hr, µL/hr, mL/min, µL/min
  • Country of origin: Made in USA

Catalog No. NC3405333 Supplier New Era Pump Systems Inc Supplier No. NE300
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Operating mode: Infusion only
  • Number of channels: 1
  • Syringe capacity: 1 syringe, up to 60 mL (fully filled), 140 mL (partially filled)
  • Syringe ID range: 0.100 to 50.00 mm
  • Minimum pumping rate: 0.73 µL/hr
  • Maximum pumping rate: Up to 1,500 mL/hr
  • Dispensing accuracy: ±1%
  • Reproducibility: ±0.1%
  • Maximum force: 35 lbs (min speed), 18 lbs (max speed)
  • Dimensions: 8.75 in x 5.75 in x 4.5 in
  • Weight: 3.6 lbs (1.63 kg)
  • Operating voltage: 12V DC
  • Operating current: 750 mA
  • Power supply output: 12V DC, 800 mA
  • Motor type: Step motor
  • Motor steps per revolution: 400
  • Drive screw pitch: 20 revolutions/inch
  • Interface: Easy-to-use keypad
  • Selectable rate units: mL/hr, µL/hr, mL/min, µL/min
  • Country of origin: Made in USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.