Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Accessory Shelf

Catalog No. 19413870 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
17 gal. Piggyback, All 2-door 30, 40 and 45 gal. Safety Cabinets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-413-870 17 gal. Piggyback, All 2-door 30, 40 and 45 gal. Safety Cabinets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-413-870 Supplier Justrite™ Supplier No. 29962

Used either on the shelves or at cabinet bottom

  • Made of polyethylene
  • Curved edge prevents leakage and spills
  • Fits Shelf Model No 29937 for 17 gal. Piggyback and all 2 door 30, 40 and 45 gal. cabinets

Specifications

For Use With (Equipment) 17 gal. Piggyback, All 2-door 30, 40 and 45 gal. Safety Cabinets
Width (Metric) Exterior 34.3 cm
Weight (Metric) 1.3 kg
Material Polyethylene
Product Type Shelf Tray
Weight (English) 3 lb.
Width (English) Exterior 13.5 in.
Includes Slightly curved edge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.