Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Aerovent™ Drum Vent

Catalog No. 19033713 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
2 in. Threaded Bung Drums
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-033-713 2 in. Threaded Bung Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-033-713 Supplier Justrite™ Supplier No. 28206
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two easily replaceable filters that last 90 to 120 days.

Filtering capability helps facilitate compliance with the HON Rule of the Clean Air Act Amendments of 1990

  • Pressure relief device addresses environmental and fire protection concerns by safely venting drums and controlling fugitive emissions;
  • Activated carbon filter effectively adsorbs vapors, minimizing their escape to the atmosphere during the exhale cycle
  • Spring-loaded disc (set to open at 5psig) automatically relieves overpressure due to ambient temperature rise or emergency fire conditions
  • Automatic vacuum relief device opens when ambient cooling occurs or to facilitate dispensing
  • Flame arrester prevents flashback from external ignition sources
  • Threads into drum's 2 in. (5cm) bung

Compliance

FM approved.

Specifications

Certifications/Compliance FM
Product Type Drum Vent
For Use With (Application) Safely venting drums and controlling fugitive emissions by addressing to environmental and fire protection concerns
For Use With (Equipment) 2 in. Threaded Bung Drums
Material Brass
Includes Two easily replaceable activated Carbon filters that last 90 to 120 days, spring-loaded disc, automatic vacuum relief device, built-in flame arrester
Height (English) 12.75 in.
Height (Metric) 32.4 cm
Diameter (English) Inner 6 in.
Diameter (Metric) Inner 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.