Learn More
Justrite™ Agri-Turf™ Outdoor Safety Lockers
Description
- Made of rugged heavy gauge steel backed by 15-year structural warranty
- Leakproof all welded sump secondary containment
- Galvanized steel shelving on back and side walls: 3-tier, 16 in. deep with 2 in. lip
- R-11 insulation in walls, ceiling and sump walls ensures temperature control
- Vapor-resistant exterior light with photocell
- Dust-proof interior light with weatherproof switch
- GFI receptacle with weatherproof cover
- Three-point keyed locking hardware
- Removable, galvanized steel grating
- Natural draft ventilation
- NFPA 704 diamond decal provides Right to Know information
- Multiple static grounding connnections
- Anchoring plates for maximum hold down protection
- Chemical and UV resistant coating
- Forklift channels for easy relocation
Applications:
Herbicide, fungicide, pesticide, fertilizer and other agri-chemical storage
Certifications
FM-approved — including sump capacity and wind/snow load requirements
Compliance
Meets EPA, NFPA 30 and NFPA 1 requirements
Specifications
Specifications
| Dimensions (D x W x H) Interior | 54 x 78 x 84 in. |
| Depth (Metric) Interior | 1372 mm |
| Depth (Metric) Exterior | 1727 mm |
| No. of Doors | 1 |
| Width (Metric) Interior | 1981 mm |
| Height (Metric) Exterior | 2464 mm |
| No. of Shelves | 9 |
| Width (Metric) Exterior | 2388 mm |
| Height (Metric) Interior | 2134 mm |
| Load Bearing Capacity | 205 cu. ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.