Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Antistatic Dual Hand Clamps with End Connectors

Catalog No. 1798590D Shop All Justrite Safety Group Products
Change view
Click to view available options
Length (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-985-90D 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-90D Supplier Justrite™ Supplier No. 08499
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prevent ignition by sparks resulting from movement of flammable liquids

Choose from flexible or insulated wire.

  • Flexible wire constructed of multistrand aircraft cable encased in zinc-coated steel
  • Insulated wire constructed of multistrand copper wire with black polyurethane electricity-resistant coating
  • Standard grounding wire lengths are 3 and 10 ft. (1 and 3m); when longer lengths are needed, use several wires with 0.25 in. terminal ends (Cat. Nos. 17-985-90G or 17-985-90J) bolted together

Compliance

Comply with OSHA standards and local safety codes requiring grounded containers during the transfer of liquids and drums connected to an earth ground.

†Coiled.

Specifications

Product Type Dual Hand Clamps
Material Zinc, Steel
Length (English) 36 in.
Length (Metric) 91.44 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.