Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet
GREENER_CHOICE

Catalog No. 19159820 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Load Bearing Capacity:
45 gal. (170 L)
60 gal. (227 L)
Dimensions (D x W x H) Interior:
14.56 x 39.5 x 60.5 in.
30.34 x 30.75 x 60.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Load Bearing Capacity Dimensions (D x W x H) Interior
19-159-820 Self-close 45 gal. (170 L) 14.56 x 39.5 x 60.5 in.
19-159-715 Manual-close 60 gal. (227 L) 30.34 x 30.75 x 60.5 in.
19-159-718 Manual-close 45 gal. (170 L) 14.56 x 39.5 x 60.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-159-820 Supplier Justrite™ Supplier No. 8945222
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Justrite Chemcor™ Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Compliance

Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in.
Product Type Corrosives and Acids Safety Cabinet
Load Bearing Capacity 45 gal. (170 L)
Door Style Self-close
Weight (Metric) 137 kg
Depth (Metric) Interior 37 cm
Width (Metric) Exterior 109 cm
Depth (Metric) Exterior 45.7 cm
No. of Shelves 2
Height (Metric) Interior 153.7 cm
Height (Metric) Exterior 165.1 cm
No. of Doors 2
Width (Metric) Interior 100.3 cm
Depth (English) Exterior 18 in.
Width (English) Exterior 43 in.
Width (English) Interior 39.5 in.
Height (English) Interior 60.5 in.
Depth (English) Interior 14.56 in.
Surface Coating Epoxy
Description Liner: Flame-coated thermoplastic
Color Blue
Certifications/Compliance FM, NFPA, OSHA
Height (English) Exterior 65 in.
Weight (English) 303 lb.
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
For Use With (Application) Flammables
Material Steel (CR)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.