Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Chemcor™ Slimline Corrosives/Acid Safety Cabinet
GREENER_CHOICE

Catalog No. 19159823 Shop All Justrite Safety Group Products
Change view
Click to view available options
Weight (English):
210 lb.
212 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-159-823 212 lb.
19-159-720 210 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-159-823 Supplier Justrite™ Supplier No. 8922222
  • $5,272.00
    $3,409.65 / Each of 1

    Save $1,862.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite Chemcor™ Slimline Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Slimline style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Dimensions (D x W x H) Interior 14.56 x 20 x 60.5 in.
Product Type Slimline storage cabinet
Load Bearing Capacity 22 gal. (83 L)
Height (Metric) Exterior 165.1 cm
Height (Metric) Interior 153.7 cm
Weight (Metric) 96 kg
Width (Metric) Exterior 59.05 cm
Width (Metric) Interior 50.8 cm
Depth (Metric) Interior 37 cm
Depth (Metric) Exterior 45.72 cm
No. of Shelves 3
For Use With (Application) Flammables
Depth (English) Interior 14.56 in.
Width (English) Interior 20 in.
No. of Doors 1
Certifications/Compliance FM, NFPA, OSHA
Height (English) Interior 60.5 in.
Door Style Manual-close
Surface Coating Epoxy, Thermoplastic
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Weight (English) 212 lb.
Depth (English) Exterior 18 in.
Material Steel (CR)
Color Blue
Height (English) Exterior 65 in.
Width (English) Exterior 23.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.