Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Chemcor™ Slimline Corrosives/Acid Safety Cabinet
GSA_VAGREENER_CHOICE

Catalog No. p-3499513 Shop All Justrite Safety Group Products
Change view
Click to view available options
Weight (English):
210 lb.
212 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-159-720 210 lb.
19-159-823 212 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-159-720 Supplier Justrite™ Supplier No. 8922022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite Chemcor™ Slimline Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Slimline style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Dimensions (D x W x H) Interior 14.56 x 20 x 60.5 in.
Load Bearing Capacity 22 gal. (83 L)
Product Type Slimline storage cabinet
Height (Metric) Interior 153.7 cm
Weight (Metric) 95 kg
Width (Metric) Interior 50.8 cm
No. of Doors 1
Width (Metric) Exterior 59.05 cm
No. of Shelves 3
Height (Metric) Exterior 165.1 cm
Depth (Metric) Interior 37 cm
Depth (Metric) Exterior 45.72 cm
Certifications/Compliance FM, NFPA, OSHA
Door Style Manual-close
Width (English) Exterior 23.25 in.
Weight (English) 210 lb.
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Width (English) Interior 20 in.
Color Blue
Height (English) Exterior 65 in.
Depth (English) Interior 14.56 in.
Height (English) Interior 60.5 in.
Surface Coating Epoxy, Thermoplastic
Material Steel (CR)
Depth (English) Exterior 18 in.
For Use With (Application) Flammables
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.