Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Chemcor™ Undercounter Corrosives/Acid Safety Cabinet
GREENER_CHOICE

Catalog No. 19159822 Shop All Justrite Safety Group Products
Change view
Click to view available options
Weight (English):
192 lb.
194 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
19-159-822 194 lb.
19-159-716 192 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-159-822 Supplier Justrite™ Supplier No. 8923222
  • $5,017.00
    $3,362.65 / Each of 1

    Save $1,654.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite Chemcor™ Undercounter Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Undercounter style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Dimensions (D x W x H) Interior 18.75 x 31.75 x 27.37 in.
Product Type Undercounter storage cabinet
Load Bearing Capacity 22 gal. (83 L)
Width (Metric) Exterior 88.9 cm
Height (Metric) Exterior 88.9 cm
Height (Metric) Interior 69.5 cm
Width (Metric) Interior 80.6 cm
Depth (Metric) Interior 47.6 cm
No. of Shelves 1
Weight (Metric) 88 kg
No. of Doors 2
Depth (Metric) Exterior 55.8 cm
Width (English) Interior 31.75 in.
Depth (English) Exterior 22 in.
Weight (English) 194 lb.
Height (English) Exterior 35 in.
Door Style Manual-close
Width (English) Exterior 35 in.
Material Steel (CR)
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Height (English) Interior 27.37 in.
Color Blue
Surface Coating Epoxy, Thermoplastic
Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 18.75 in.
For Use With (Application) Flammables
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.