Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Chemcor™ Piggyback Corrosives/Acids Safety Cabinet, 2 Doors, Blue
GREENER_CHOICE

Catalog No. 19159824 Shop All Justrite Safety Group Products
Change view
Click to view available options
Load Bearing Capacity:
12 gal. (45 L)
17 gal. (64 L)
Height (English) Exterior:
18 in.
24 in.
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Height (English) Exterior Certifications/Compliance
19-159-824 12 gal. (45 L) 18 in. FM, NFPA, OSHA, U (NFPA)
19-159-721 12 gal. (45 L) 18 in. FM, NFPA, OSHA
19-159-825 17 gal. (64 L) 24 in. FM, NFPA, OSHA, U (NFPA)
19-159-722 17 gal. (64 L) 24 in. FM, NFPA, OSHA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-159-824 Supplier Justrite™ Supplier No. 8913222
  • $4,330.00
    $3,091.65 / Each of 1

    Save $1,238.35

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite Chemcor™ Piggyback Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Piggyback style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Product Type Piggyback Storage Cabinet
Dimensions (D x W x H) Interior 14.56 x 39.5 x 13 in.
Load Bearing Capacity 12 gal. (45 L)
Height (Metric) Interior 33 cm
Width (Metric) Exterior 109 cm
Width (Metric) Interior 100.3 cm
Weight (Metric) 60 kg
Depth (Metric) Interior 37 cm
No. of Doors 2
Height (Metric) Exterior 45.7 cm
Depth (Metric) Exterior 45.7 cm
Height (English) Exterior 18 in.
Width (English) Exterior 43 in.
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Color Blue
Width (English) Interior 39.5 in.
For Use With (Application) Flammables
Depth (English) Interior 14.56 in.
Height (English) Interior 13 in.
Material Steel (CR)
Depth (English) Exterior 18 in.
Door Style Manual-close
Surface Coating Epoxy, Thermoplastic
Weight (English) 132 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.