Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ ChemCor™ Lined Piggyback Acid Storage Cabinets
SCI_ED

Catalog No. S28763 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S28763 Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28763 Supplier Justrite™ Supplier No. 8917222/EMD

missing translation for 'validMainframeMsg'

Offer corrosion and fire protection with a piggyback cabinet. The Justrite™ Centura™ Piggyback Acid Storage Cabinets with Chemcor™ Liner feature a seam-free surface that is non-porous, as well as a flame-coated thermoplastic liner.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Piggyback style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 19.5 in.
Product Type Piggyback Storage Cabinet
Width (Metric) Interior 100.3 cm
Depth (Metric) Interior 37 cm
Depth (Metric) Exterior 45.7 cm
Weight (Metric) 69 kg
Height (Metric) Interior 49.5 cm
Width (Metric) Exterior 109 cm
Load Bearing Capacity 17 gal. (64 L)
No. of Doors 2
No. of Shelves 1
For Use With (Application) Flammables
Width (English) Exterior 43 in.
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Door Style Manual-close
Surface Coating Epoxy, Thermoplastic
Height (English) Exterior 18 in.
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle and more!
Depth (English) Interior 14.56 in.
Weight (English) 151 lb.
Depth (English) Exterior 18 in.
Width (English) Interior 39.5 in.
Material Steel (CR)
Height (English) Interior 19.5 in.
Color Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.